8 in. x 20 ft. Bell End Schedule 40 PVC Pressure Pipe
8 in. x 20 ft. Bell End Schedule 40 PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
- Application:
- Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Residential, Electrical, Waste, Water Systems, Waterworks
- CSA Certified:
- CSA B137.3
- Diameter - Inside 1:
- 7-47/50 in
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF PW/G
- NSF Certified:
- Yes
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- 40
- UL Listed:
- UL 94/UL CS102.2
- Wall Thickness:
- 0.322 in