20 ft. x 8 in. Schedule 80 Plain End PVC Pressure Pipe

Part #P80PX  |  Manufacturer Part #PVC 10080 0600

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dark grey pipe and fittings with Black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140 F
  • Available in 10ft. and 20ft. lengths
  • ASTM Specifications: ASTM D-1784, ASTM D-1785
  • NSF certified

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-1785]

Application: Pressure

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Plain End

End Connection 2: Plain End

FM Approved: No

Fire Suppression System Rated: No

Grade: Pressure

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 250 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 8-5/8 in

Pipe Tubing Size: 8 in

Schedule Class: 80