20 HANDY CLAM EXTR TOOL 12 Inch BCKT

Part #SOUSHC20  |  Item #7104177  |  Manufacturer Part #SHC-20

Call for Pricing EACH

Type:

SOUSHC20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basin cleaner with 12" shovel
  • Picks up large objects like bricks, stones and tools
  • The spring loaded mechanism allows vice like action without damage to the tool
  • When the locking handle is released, the shovels are automatically in the digging position

Specifications

Length: 20 ft

Material: Steel

Type: SOUSHC20