20 in. 304L Stainless Steel Flange Bolt Set

Part #FBSS4S20

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 20 in

Material: Stainless Steel

Material Type: 304L