20 in. Bolt Kit

Part #BP150A307BZN20  |  Manufacturer Part #112C500HHB/112CHHN

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-307

Grade: B

Length: 20 in

Material: Zinc

Pressure Class: 150#

Product Type: Flange Bolt Set