20 in. DIPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece
20 in. DIPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Package Quantity:
- Count of 3
- Pressure - Maximum:
- 128 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11