20 in. DIPS x Mechanical Joint Fabricated Straight DR 9 Plastic Adapter

Part #PED9FMJA20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: DIPS

End Connection 2: Mechanical Joint

End Connections: DIPS x Mechanical Joint

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Maximum Pressure: 160 psi

NSF Certified: No

Schedule Class: DR 9