20 in. Duct Plenum

Part #SHMPR6202048  |  Item #7360268  |  Manufacturer Part #301R6202048

Call for Pricing EACH

Length:

20 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Duct Shape: Square

Gauge: 28

Height: 48 in

Length: 20 in

Material: Galvanized Steel

R value: R6

Width: 20 in