20 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

You last purchased this on
 

20 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

This product requires certification to purchase.
You last purchased this on
 

20 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

  • Fast #
  • Part #FLR920
  • Item #4200668
  • Manufacturer Part #670610451103
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1, ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905, ANSI 61, ANSI C104
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA A-21.4, AWWA C-104, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905
Application:
Water
Clean Bagged:
No
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
No