20 in. Galvanized Plenum with Cap

Part #SHMPL202048  |  Manufacturer Part #PL10202048

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Square

Height: 48 in

Length: 20 in

Material: Galvanized Steel

Width: 20 in