20 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #ANPSHMDEC2010  |  Item #3081304  |  Manufacturer Part #DX441020

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 20 in

Duct Shape: Rectangular

Height: 10 in

Length: 20 in

Material: Galvanized Steel

Width: 10 in