20 in. Galvanized Steel Duct Cleat

Part #SHMSSCLTE20  |  Item #7198433  |  Manufacturer Part #DX135020

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Cleat Shape: Standing S Cleats

Gauge: 26

Length: 20 in

Material: Galvanized Steel

Width: 5/8 in