20 in Heavy Duty /Asphalt over Concrete Blade

Part #CFHWA20165  |  Item #7282167  |  Manufacturer Part #FHWA20165

$ 983.33 EACH
(Pricing is for 20 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wet cutting
  • Very good blade life
  • Segment height: 10mm
  • 100% Money Back Guarantee

Specifications

Application: Asphalt

Arbor Hole Size: 1 in

Blade Material: Diamond

Blade Thickness In : 0.165 in

Blade Type: Cement Cutter

Diameter: 20 in

Height: 197/500 in

Material: Asphalt

Number Of Blades: 1

RPM: 3055

Size: 20 in x 7/50 in x 1/20 mm