20 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece

Part #PEI11F3920  |  Item #2191222

$ 586.08 EACH
(Pricing is for 20 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PEI11F3910Item #2191211

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 178.71 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #PEI11F3912Item #2191203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 236.43 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #PEI11F3920Item #2191222

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 586.08 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #PEI11F3924Item #2191212

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 856.92 /EACH
    Added to your cart. View Cart
  • 30 in

    Part #PEI11F3930Item #2819890

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,971.36 /EACH
    Added to your cart. View Cart
  • 36 in

    Part #PEI11F3936Item #3405263

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,344.43 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Maximum Pressure: 160 psi

NSF Certified: No

Number Of Pieces: 3 Piece

Package Quantity: Piece of 3

Pressure Class: 160#

Schedule Class: SDR 11