20 in. IPS Butt Fusion Straight DR 17 HDPE Flange Adapter

Part #PEI17FLA20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-2513, ASTM D-3350

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 100#

Schedule Class: DR 17

UL Listed: Yes