20 in. IPS Fabricated Straight DR 7 and CL200 HDPE 45 Degree Elbow 3-Piece

Part #PEI7FFM3420  |  Manufacturer Part #PEI7FMB420F3

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: Yes

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Maximum Temperature: 73.4

NSF Certified: No

Number Of Pieces: 3 Piece

Pressure Class: 200#

Schedule Class: DR 7

Type: PEI7FFM3420

UL Listed: No