20 in. Mechanical Joint C153 Ductile Iron Gland
20 in. Mechanical Joint C153 Ductile Iron Gland
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153, ANSI C104, ANSI A21.54, ANSI C116, ANSI A21.16
- ASTM:
- ASTM A-536, ASTM A-242
- AWWA:
- AWWA C-153, AWWA C-104, AWWA C-111, AWWA C-151, AWWA A-21.11, AWWA C -900, AWWA C-905, AWWA A-21.53, AWWA A-21.4, AWWA A-21.16, AWWA A-21.51
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes