20 in. Nylon Utility Brush in White
20 in. Nylon Utility Brush in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comfortable handle with finger notches
- Lanyard hole
- Stiff bristles
Specifications
- Color Finish Name:
- White, Tan
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Utility Brush