20 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Green

You last purchased this on
 

20 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Green

This product requires certification to purchase.
You last purchased this on
 

20 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Green

  • Fast #
  • Part #DR18GFP20
  • Item #4742123
  • Manufacturer Part #DR18GFP20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2241
AWWA:
AWWA C-900
Application:
Casings, Communications, Conduit, Fiber Optic, Gravity Sewer, Irrigation, Water Mains
Color Finish Name:
Green
Diameter - Outside:
21-3/5 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Fusible C-900®, Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
20 in
Pressure - High:
235
Schedule Class:
SDR 18
UL Listed:
No
Wall Thickness:
1.20 in