20 in. Room Air Conditioner Cover
20 in. Room Air Conditioner Cover
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits window units up 10000 BTU
- Helps prevent cold air from entering the home while preventing heat loss
- Use to cover small A/C units
- Designed not to crack or mildew
- Elasticized for a tight, secure fit
- Heavy-duty polyurethane reinforced vinyl material protects unit from winter weather
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4 in
- Height:
- 17-3/10 in
- Length:
- 20 in
- Material:
- Cloth
- Thickness:
- 1/4 in
- Weight:
- 52/125 lb
- Width:
- 28 in