20 in. Schedule 10S 316L Stainless Steel Long Radius 45 Degree Elbow

You last purchased this on
 

20 in. Schedule 10S 316L Stainless Steel Long Radius 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

20 in. Schedule 10S 316L Stainless Steel Long Radius 45 Degree Elbow

  • Fast #
  • Part #IS1S6LW420
  • Item #5166315
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
45 DD
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No
Wall Thickness:
0.218 in