20 in. Schedule Extra Heavy Black Coated Plain End Seamless Carbon Steel Pipe

Part #GBSPA106BXHDRL20  |  Item #4666265

$ 102.43 EACH
(Pricing is for 20 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GBSPA106BXHDRL10Item #1242672

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6,857.76 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 12 in

    Part #GBSPA106BXHDRL12Item #4278595

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in

    Part #GBSPA106BXHDRL14Item #4278725

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in

    Part #GBSPA106BXHDRL16Item #850872

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20,738.76 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 18 in

    Part #GBSPA106BXHDRL18Item #3795952

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 557.49 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #GBSPA106BXHDRL20Item #4666265

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.43 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #GBSPA106BXHDRL24Item #4666266

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.30 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106B

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Material: Carbon Steel

Pipe Tubing Size: 20 in

Pipe Wall Type: Seamless

Product Type: Seamless Pipe