20 in. x 40 ft. IPS Schedule SDR 9 HDPE Pressure Pipe

You last purchased this on
 

20 in. x 40 ft. IPS Schedule SDR 9 HDPE Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

20 in. x 40 ft. IPS Schedule SDR 9 HDPE Pressure Pipe

  • Fast #
  • Part #PEI9A2040
  • Item #1756312
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 40 – for example, 40, 80, 120, and so on.
Order in multiples of 40
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
20 in
Schedule Class:
SDR 9
UL Listed:
No