20 in. Slip x Flanged 150# 304L Stainless Steel Raised Face Slip On Flange

You last purchased this on
 

20 in. Slip x Flanged 150# 304L Stainless Steel Raised Face Slip On Flange

This product requires certification to purchase.
You last purchased this on
 

20 in. Slip x Flanged 150# 304L Stainless Steel Raised Face Slip On Flange

  • Fast #
  • Part #IS4LRFSOF20
  • Item #3811840
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Flange Type:
Raised Face, Slip On
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#