20 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

20 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

20 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFSOF20
  • Item #422883
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Flange Type:
Raised Face, Slip On, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
40
UL Listed:
No