20 in. Spigot End Pipe Plug for Ductile Iron/C900

You last purchased this on
 
Taylor Made Pipe Plugs

20 in. Spigot End Pipe Plug for Ductile Iron/C900

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taylor Made Pipe Plugs

20 in. Spigot End Pipe Plug for Ductile Iron/C900

  • Fast #
  • Part #T301220
  • Item #7358627
  • Manufacturer Part #T301220
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Keeps pipe free of water, sand, mud or animals
  • Made of 100% recyclable materials
  • Plugs are custom cut to sizes provided at time of order
  • Must indicate type of pipe & ID of pipe when placing order
  • Reusable
  • Lightweight and durable
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-900
Application:
C900 Pipe, Ductile Iron
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
20 in
Fitting Sizes:
20 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Weight:
4 lb