20 in. Straight Schedule 40 316L Stainless Steel Tee
20 in. Straight Schedule 40 316L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-403
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No