20 in. Threaded 600# Carbon Steel Raised Face Flange

Part #G600RFTF20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Flange Type: [Raised Face, Threaded]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

Schedule Class: 160

UL Listed: No