20 in. Weld Schedule 80 Long Radius Carbon Steel 90 Degree Elbow
Part #GW80920 | Item #4897086
$
1,602.33
EACH
All Sizes
Product Details
Specifications
Elbow Degree: 90
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 20 in
Fitting Size 2: 20 in
Fitting Sizes: 20 in
Fitting Type: Straight
Material: Carbon Steel
Schedule Class: 80S