20 in. Weldneck 150# Schedule 80 Raised Face Carbon Steel Flange
20 in. Weldneck 150# Schedule 80 Raised Face Carbon Steel Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- 80S