20 in. Weldneck 150# Standard Raised Face Flange

Part #DLF2RFWNF20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #DLF2RFWNF12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DLF2RFWNF20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Standard