20 in. Weldneck 300# Schedule 80 Carbon Steel Raised Face Flange

Part #G300RFWNF80B20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: 80S