20 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

D300RFWNF20

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Standard

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday