20 in. x 18 in. 26 ga Galvanized No-Crimp Duct Reducer

Part #S311P2018  |  Manufacturer Part #20X18-311P

Duct Size:

20 in x 18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 20 in

Duct Size: 20 in x 18 in

Gauge: 26

Height: 7-3/8 in