20 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

Part #P40P2020  |  Item #3930089  |  Manufacturer Part #22702

$ 1,815.20

Per 20 FT / $90.76 per FOOT

1815.2

(Pricing is for 20 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P40P1020Item #45835Mfr. Part #PVC 07910 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 960.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 12 in

    Part #P40P1220Item #23572Mfr. Part #PVC 07912 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 661.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 14 in

    Part #P40P1420Item #189670Mfr. Part #PVC 07914 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,600.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 16 in

    Part #P40P1620Item #146612Mfr. Part #PVC 07916 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,680.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 18 in

    Part #P40P1820Item #1605586Mfr. Part #22687

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,440.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 20 in

    Part #P40P2020Item #3930089Mfr. Part #22702

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,815.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 24 in

    Part #P40P2420Item #3930090Mfr. Part #22704

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,628.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #P40PD20Item #35940Mfr. Part #PVC 04005 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF20Item #18558Mfr. Part #PVC 04007 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1 in

    Part #P40PG20Item #1626Mfr. Part #PVC 04010 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40PH20Item #37233Mfr. Part #PVC 07100 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ20Item #20209Mfr. Part #PVC 07112 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2 in

    Part #P40PK20Item #3465Mfr. Part #PVC 07200 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL20Item #39400Mfr. Part #PVC 04025 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #P40PM20Item #23028Mfr. Part #PVC 07300 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #P40PP20Item #6702Mfr. Part #PVC 07400 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5 in

    Part #P40PS20Item #43157Mfr. Part #PVC 07500 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 667.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #P40PU20Item #27232Mfr. Part #PVC 07600 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 313.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #P40PX20Item #10115Mfr. Part #PVC 07800 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 485.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

  • SCH 40 PVC
  • End Connection: Plain End
  • White pipe with red print is Dual Marked™ for DWV and pressure applications
  • Used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications when used with DWV Fittings
  • Used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply line when used with PVC Schedule 40 Pressure Fittings
  • For use where systems will not exceed 140° F
  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • NSF certified

Documents

Specifications

ASTM Specifications: [ASTM D-1785, ASTM D-1784, ASTM D-2665]

Application: [Water, Wastewater, Chlorine, DWV]

CSA Certified: CSA B137.3

Color Finish: White

Color Finish Category: Whites

Diameter: 20 in

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Grade: 1

Inside Diameter: 18-743/1000 in

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 480 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Pipe Tubing Size: 20 in

Pipe Wall Type: Solid

Pressure Class: 120 psi

Schedule Class: 40

Type: Plastic Drainage Pipe

Wall Thickness: 0.593 in