20 in. x 300 ft. Polywrap in Lavender

T3888805

Width

20 in

$0.0 per FOOT | Order in multiples of 300 FT.

QUANTITY

Enter quantity in multiples of 300

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 300' roll length
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • Lavender color marked "reclaimed water"
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05
Color Finish
Lavender
Diameter
8 in
Length
300 ft
Material
Plastic
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday