20 in. x 308 ft. Polywrap in Green

Part #T3888461  |  Manufacturer Part #388-8461

Width:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Green

Diameter: 8 in

Length: 308 ft

Material: Plastic

Width: 20 in