20 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
20 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 20 in
- Duct Size:
- 20 in
- Gauge (metal):
- 30 ga
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Round