20 in x 6 in x 9 in Duct Square-To-Round

Part #SHMFB2820UY  |  Manufacturer Part #5478.200609-28

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 9 in

Duct Size: 20 in x 6 in x 9 in

Gauge: 28

Length: 20 in

Material: Galvanized Steel

Width: 9 in