20 in x 8 in x 12 in Duct Square-To-Round
Part #SHMFB2620X12 | Item #4041470 | Manufacturer Part #5478.200812-26
Call for Pricing
EACH
Duct Size:
20 in x 8 in x 12 inProduct Details
Documents
Specifications
Diameter: 12 in
Duct Size: 20 in x 8 in x 12 in
Gauge: 26
Length: 20 in
Material: Galvanized Steel
Width: 12 in