20 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

20 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

20 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHM6JTBX20S
  • Item #3292615
  • Manufacturer Part #40282060
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • S-locks and drives are included with all regular duct
  • Manufacturer may vary based on your location
  • Two-piece duct
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Duct Size:
20 in x 8 in
Gauge (metal):
26 ga
Height:
8 in
Length:
60 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
20 in