20 in. 150# Zinc Plated Flange Bolt Set

You last purchased this on
 
Industrial Fasteners

20 in. 150# Zinc Plated Flange Bolt Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Industrial Fasteners

20 in. 150# Zinc Plated Flange Bolt Set

  • Fast #
  • Part #FBSETZ20
  • Item #1935900
  • Manufacturer Part #ZFBK150-200
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
20 in
Fitting Type:
Kit
Material:
Zinc Plated
Pressure Class:
150#
Product Type:
Flange Bolt Set