20 lb. Para Air Freshener

You last purchased this on
 
Fresh Products

20 lb. Para Air Freshener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fresh Products

20 lb. Para Air Freshener

  • Fast #
  • Part #FPSB20
  • Item #4933034
  • Manufacturer Part #PSB20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pink Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for dumpster areas, sewer elevator shafts, raw chambers and grit chambers etc
  • Comes in a mesh hanger for easy hanging
  • Deodorizes large areas for up to 14 weeks
  • Cherry scent
  • Requires Certification

Specifications

Color Finish Category:
Pinks
Color Finish Name:
Pink
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9 in
Length:
19 in
Product Type:
Block
Size:
20 lb