20 oz. Hot Plastic Cup in Rust (Case of 1000)

Part #ECPEPBHC20WA  |  Manufacturer Part #ECP EP-BHC20-WA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leak-proof PLA liner (PLA: a corn-based biopolymer)
  • Interactive smart-phone scan-tag

Specifications

Capacity: 20 oz

Color Finish: Rust

Material: Plastic

Package Quantity: Case of 1000