20 Wheel Cover DNGR DO NOT OP MOVE VEH

Part #AKDD725  |  Manufacturer Part #KDD725

Type:

AKDD725
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The reinforced vinyl cover has a screen-printed warning legend, message and fits over standard steering wheels to be seen
  • The upper half has stitched pocket to slip over the steering wheel
  • The bottom has a 3/8" metal grommeted hole to accommodate a 1/2" hasp or padlock (sold separately) securing the cover to the steering wheel

Specifications

Color Finish: [White, Black, Red]

Diameter: 20 in

Lettering: Danger Do Not Operate or Move Vehicle

Material: [Vinyl, Metal]

Type: AKDD725