20 x 10 x 48 in. Galvanized Steel Duct Cleat
Part #SHMTD2010P | Item #3798783 | Manufacturer Part #DT01201048
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Gauge: 26
Height: 10 in
Length: 48 in
Material: Galvanized Steel
Width: 20 in