20 x 10 x 96 in. Galvanized Steel Duct Cleat
Part #SHMTD2010X | Item #3080640 | Manufacturer Part #DT01201096
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Cross broke rectangular duct
- Two piece design with slip and drive connection
- Galvanized steel
- Button lock longitudinal seam
- Manufacturer may vary based on your location
Documents
Specifications
Gauge: 26
Height: 10 in
Length: 96 in
Material: Galvanized Steel
Width: 20 in