20 x 12 in. 45 Degree Duct Elbow
Part #SHM4H2012 | Item #4901594 | Manufacturer Part #DX271220
Call for Pricing
EACH
Height
Product Details
- Rectangular duct horizontal 45° angle
- Galvanized steel with Pittsburgh locking seam
Documents
Specifications
Duct Elbow Type: Horizontal
Duct Shape: Rectangular
Duct Size: 20 in x 12 in
Elbow Degree: 45
Height: 12 in
Material: Galvanized Steel
Width: 20 in