20 x 12 x 60 in. Galvanized Steel Duct Cleat

Part #SHMTD2012S  |  Item #3755574  |  Manufacturer Part #DT01201260

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Height: 12 in

Length: 60 in

Material: Galvanized Steel

Width: 20 in