20 x 14 x 24 in. Plenum Lined Box

Part #SHMPLFLNR142420  |  Item #4810709  |  Manufacturer Part #PL10142420R6

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 20 in

Length: 24 in

Material: Galvanized Steel

R value: R6

Width: 14 in